Buy more than* S$200* and get FREE SHIPPING

Toe Socks 4pcs

2.00 (1)
Size (cm)
23.0 to 27.0
Type
5-finger type toe
Weight (g)
250
Color
Charcoal black navy light gray
Material
Cotton polyester polyurethane
TRUSCO Part Number
397-9938
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(4Pair) 1 642 49066884 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Everyday use
2
From Japan
On 2015-01-20 18:50:27
Overall fit is good as it is a stretchy material to some extent. Just as five fingers are made sweet, so how are the little fingers part way too much? By the way, it is "gray four color assortment". I do not know the reason why it is higher than monochrome with a weak color, but I do not post photos of real things, is not the message "Do not buy" unkindness?
This review is about item#49066884.

Related Products