The reviews are automatic translation.
I knew how to knit it well.
From Japan
On 2017-11-20 09:34:47
The sock with fingers bought it because it can firmly warm the body from the tip of the foot and can firmly put the power in the arch. I am going to wear it, but it has become a solid sewing with very eye-catching.
Usually wear
From Japan
On 2017-10-09 08:44:21
I am firm. It is quite different from the absence of a cheap heel of a home center that rubber will stretch and become useless if selected several times.
Assembly work
From Japan
On 2017-05-29 20:42:51
The feeling I wear is good. Is it for the summer season? Repeat if durability is good. Also, I want a variation of color.
Everything from work clothes to suit for suit
From Japan
On 2016-12-26 14:04:23
Anything better to have a heel. It is embarrassing at the scene where you take off your shoes with the army feet without a heel. I will take off with my shoes. With the heel there is socks. Because sewing is solid and the material is also good, it is all-purpose that it can be adapted to the formal attire.
Everyday use
From Japan
On 2016-10-01 20:06:28
Until now I have worn various 5-finger socks, but this is the best on my foot. This price with 4 pairs · kakato! I will buy it again.
From farm work to formal
From Japan
On 2016-06-11 18:17:13
Just a good fabric that can be used throughout the year, comfort is also good.
As wearing during normal business
From Japan
On 2016-05-19 07:52:48
This manufacturer's 5-finger socks was the first time to use, but supporters feature also has a comfortable feeling.
Everyday
From Japan
On 2015-12-10 09:54:45
Tighten too much, the next will select a little loose one.
for work
From Japan
On 2013-10-25 22:30:19
Five-fingered socks are standard in running and fingers are very easy. However, it is expensive and it is a waste for work, but this product is cheap and the use feeling is also a passing level. I can do a bit of a dam, but I'm satisfied.