Buy more than* S$200* and get FREE SHIPPING

Filter Bag, PP Double Size For Liquid

Caution
This product doesn't correspond to food processing.
Purpose
For liquid. Filtration of paint, cleaning liquid, plating solution, coolant, various process artificial ditch
2014 TRUSCO Published Page
1-1465
Recommended Replacement Differential Pressure (MPa)
0.1
Maximum Temperature (Degree C)
60
Outer Diameter (phi mm)
180
Peak Flow Rate (L/min)
200
Length (mm)
820
Material
Filter media ring: polypropylene (PP)
...see all
Product Options
ADD TO CART
Filtration Pricision (microm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Filtration Pricision (microm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 270 417-2051 1Sheet 1 BP1-WP-050 49067042 26.71 SGD
In stock
100 270 417-2060 1Sheet 1 BP1-WP-100 49067051 27.37 SGD
In stock
25 270 417-2043 1Sheet 1 BP1-WP-025 49067033 28.80 SGD
Shipped after 2017-01-23
5 320 417-2027 1Sheet 1 BP1-WP-005 49067015 28.80 SGD
In stock
1 350 417-2019 1Sheet 1 BP1-WP-001 49067006 32.44 SGD
In stock
- 270 417-2035 1Sheet 1 BP1-WP-010 49067024 28.06 SGD
In stock
ADD TO CART

Related Products