Buy more than* S$200* and get FREE SHIPPING

Diagonal Cutters

Purpose
Chemical industry, petroleum, iron manufacture, gas industry, explosives manufacturing plants, shipyards, aviation industry, ship mounting, thermal power plants, pharmaceutical plants, aluminum refineries, flour milling plant, medical equipment maintenanc, Chemical industry, petroleum, iron manufacture, gas industry, explosives manufacturing plants, shipyards, aviation industry, ship mounting, thermal power plants, pharmaceutical plants, aluminum refineries, flour milling plant, medical equipment maintenanc
Cutting Capacity (phi mm) Copper Wire
1.6
Cutting Capacity (phi mm) Steel Wire
1.4
Weight (g)
205
Overall Length (mm)
163
Material
Beryllium copper alloy
TRUSCO Part Number
420-7751
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CBCN-160 49061503 139.90 SGD
In stock
ADD TO CART

Related Products