Buy more than* S$200* and get FREE SHIPPING

pH Examination Paper, Roll Type

4.50 (2)
Length (m)
5
Type
Roll
Weight (g)
15
Width (mm)
7
...see all>
Product Options
ADD TO CART
Measuring Range TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Measuring Range TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
pH1 to 11 413-3650 1PC 1 3-138-023 49063926 13.99 SGD
In stock
pH1 to 14 (entire) 413-3633 1PC 1 3-138-021 49063901 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For simple pH confirmation at the time of manufacture
4
From Japan
On 2017-01-26 16:46:05
Used for intermediate check of pH during water-based paint production. It is also used for checking pH during waste liquid treatment. Convenient because it can measure easily.
This review is about item#49063926.
PH measurement of septic tank treated water
5
From Japan
On 2016-04-17 21:49:18
It was very easy to use, the measurement range PH 1 ~ 14, the price is also affordable good price of 980 yen, although it was used for pH measurement of the septic tank drainage, I would like to purchase again if it gone.
This review is about item#49063901.

Related Products