Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

pH Examination Paper, Book Type

Measurement Interval
pH1
Type
Book formula
Weight (g)
37
Measuring Range
pH1 to 14 (entire)
Width (mm)
9
Length (mm)
60
TRUSCO Part Number
413-3641
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box 1 3-138-022 49063917 13.99 SGD
In stock
ADD TO CART

Related Products