Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Litmus Paper, Book

4.20 (5)
Type
Book formula
Weight (g)
36
Width (mm)
9
Length (mm)
60
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Purpose Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Purpose Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
413-3668 - Blue 1Box(200Sheet) 1 3-138-046 49063935 10.99 SGD
Shipped after 2018-06-25
413-3676 Judgement of acid and alkaline Red 1Box(200Sheet) 1 3-138-047 49063944 10.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
test
4
From Japan
On 2017-09-02 23:38:26
It would be nice if there is a little more product. Also, there was one thing that the string was loose and it was scattered
This review is about item#49063935.
Science experiment delivery class
5
From Japan
On 2017-05-01 13:07:48
I wanted a lot for cheap price, so I was thankful. Thank you very much.
This review is about item#49063935.
Experiment
3
From Japan
On 2015-10-07 15:48:09
I wonder if the price is a bit expensive ...? Only one color is included, so please be careful.
This review is about item#49063935.
Ph test during neutralization work
4
From Japan
On 2014-07-01 15:54:42
I think that it was easy to use. I want a little more with this amount.
This review is about item#49063935.
Used in lecture
5
From Japan
On 2014-06-21 23:56:57
Although there is no problem, the price is somewhat higher.
This review is about item#49063935.

Related Products