Buy more than* S$200* and get FREE SHIPPING

Vibration Isolation Alpha GEL Insulator

5.00 (2)
Purpose
Anti-vibration of pump, compressor, precision equipment, and measurement equipment.
...see all>
Product Options
ADD TO CART
Frequency (Hz) Outside Dimension (mm) Overall Height (mm) Screw Diameter Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Appropriate Load (kg) Gel Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Frequency (Hz) Outside Dimension (mm) Overall Height (mm) Screw Diameter Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Appropriate Load (kg) Gel Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - 1PC 1 THETA-A 49067557 26.99 SGD
In stock
(Recommended) 16 24 30 58 M6 32 396-6615 1-1664 5.5 to 8.5 22 1PC 1 MN-7 49067471 30.99 SGD
In stock
(Recommended) 18 12 18 48 M4 11 423-3395 1-1664 0.4 to 0.6 - 1PC 1 THETA-B 49067566 26.99 SGD
In stock
(Recommended) 16 24 30 58 M6 32 396-6607 1-1664 3.5 to 5.5 22 1PC 1 MN-5 49067462 34.99 SGD
In stock
(Recommended) 16 24 30 58 M6 32 396-6585 1-1664 8.5 to 12.5 22 1PC 1 MN-10 49067444 30.99 SGD
In stock
(Recommended) 20 20 25 58 M6 27 423-3409 1-1664 0.8 to 2.0 - 1PC 1 THETA-C 49067575 31.99 SGD
In stock
(Recommended) 17 to 24 30 58 M6 32 396-6593 1-1664 2.0 to 3.5 22 1PC 1 MN-3 49067453 30.99 SGD
In stock
(Recommended) 14 to 28 35 59 M6 52 423-3417 1-1664 12.5 to 25.0 25 1PC 1 THETA-TW 49067584 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Vibration isolation floor
5
From Japan
On 2017-04-16 10:05:00
Correspondence request for creation of vibration isolating floor for drum. The absorption capacity of low frequency is satisfactory, resonance with flooring has almost disappeared. A wonderful material.
This review is about item#49067584.
Antivibration of boost controller solenoid
5
From Japan
On 2013-06-21 00:18:09
The operation sound of the solenoid valve of the boost controller was transmitted to the room and it was quite noisy, so I installed it through this product. I tried cheap anti-vibration rubber as about 300 yen and it was not effective at all, but after switching to this insulator it stopped sound. The effect is only genuine as high as flowing stones.
This review is about item#49067584.

Related Products