Buy more than* S$200* and get FREE SHIPPING

Vibration Isolation Shock Absorption GEL Tape

4.50 (4)
Purpose
Anti vibration and cushioning of small portable electronic devices. Packing. Buffer of doorstop.
2014 TRUSCO Published Page
1-1660
Color
Translucence
Length (mm)
1000
Material
Siliconegel
...see all
Product Options
ADD TO CART
Thickness (mm) Width (mm) TRUSCO Part Number Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Width (mm) TRUSCO Part Number Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 10 396-6569 37 1Roll 1 GT-5 49067383 23.45 SGD
In stock
2 10 396-6542 24 1Roll 1 GT-3 49067365 18.73 SGD
In stock
3 20 396-6577 73 1Roll 1 GT-6 49067392 46.87 SGD
In stock
1 20 396-6534 26 1Roll 1 GT-2 49067356 26.97 SGD
In stock
1 10 396-6526 13 1Roll 1 GT-1 49067347 13.48 SGD
In stock
2 20 396-6551 49 1Roll 1 GT-4 49067374 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Shock absorption
5
From Japan
On 2016-05-29 17:41:25
I am satisfied with cheap good things
This review is about item#49067347.
As sliding doors of sliding doors
4
From Japan
On 2015-04-13 10:07:08
I was looking for a transparent door-to-door tape. In order to keep it within the budget, I reduced the thickness and width rank than I originally thought, but the result is satisfied as the product is solid. I think that it was good if the price was lower a little more.
This review is about item#49067365.
Use as a vibration damping material in the grip of a hard tennis racket
4
From Japan
On 2014-11-12 18:12:47
There are a lot of people who enjoys rigid tennis enthusiastically around me including myself, but an enthusiastic person causes elbow pain of a dominant arm called "tennis elbow", it is becoming a problem of trouble I will. I was the same. In such a case, knowing the existence of this αGEL tape that "you can not break even if you drop the egg from the upper side", purchase it, wind it around the grip portion of the racket, and use a regular grip tape over it Saw. Since then, my elbowalgia has been relieved, and elbow pain has gone momentarily despite continuing without taking time off from tennis. Currently I use this tape around all the rackets that I myself may use. It is because I am worried that if I use a racket without attaching it, I will cause elbowalgia again. I have not had my elbowalgia since I started using it until today. "Satisfactory" in terms of performance, but for seniors who are in pension life, they are a good price, so "somewhat" was attached in the sense that they are saved if they are a little cheaper.
This review is about item#49067365.
Anti-vibration of grip
5
From Japan
On 2013-04-30 13:25:15
We are emphasizing functionality and we look forward to anti-vibration. I have hurt my arm, so I use it as expected. So far, the expected effect has come out. After that, how much you have to use intensity. I expect long life span.
This review is about item#49067356.

Related Products