Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Vibration Isolation GEL BUSH

3.75 (4)
Purpose
Anti-vibration cushioning of the printed circuit board. Anti-vibration fan of small driving machine.
2014 TRUSCO Published Page
1-1665
Material
Rubber: silicone gel, color: brass
...see all>
Product Options
ADD TO CART
Outside Dimension (mm) Overall Height (mm) Weight (g) TRUSCO Part Number Effective Drawer Inner Dimensions (Width x Depth x Height) (mm) Appropriate Load (kg) Gel Height (mm) Use of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Dimension (mm) Overall Height (mm) Weight (g) TRUSCO Part Number Effective Drawer Inner Dimensions (Width x Depth x Height) (mm) Appropriate Load (kg) Gel Height (mm) Use of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14 8 1.8 396-6402 108x277x56 0.12 to 0.62 8 Below M3 1PC 1 A-1 49067593 8.99 SGD
In stock
11 6.5 0.7 396-6623 - 0.05 to 0.18 6.5 Below M3 1PC 1 S 49067654 8.99 SGD
In stock
14 8 1.8 396-6411 - 0.62 to 1.00 8 Below M3 1PC 1 A-2 49067602 8.99 SGD
In stock
25 11.5 6.1 396-6429 - 1.00 to 3.75 11.5 Below M4 1PC 1 B-1 49067611 9.99 SGD
In stock
25 11.5 6.1 396-6437 - 3.75 to 8.00 11.5 Below M4 1PC 1 B-2 49067627 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Attach to sensor mount
2
From Japan
On 2018-01-19 16:55:49
I absorbed minute vibration and wore it for the malfunction of the sensor and the long life of the sensor itself. However, this purchase was cut when I was touching gel bush for installation at the time of last purchase at the second time. I think that it is useless because it is soft, but I thought that if I had a precautionary statement, I treated it carefully from the beginning. (Although it was not handled roughly)
This review is about item#49067654.
Antivibration measures for camera mount
4
From Japan
On 2017-05-08 07:18:52
Until now, we used anti-vibration materials for earthquake countermeasures in the home center somewhere, but I felt that the vibration caused by vibration decreased as compared with it.
This review is about item#49067611.
Antivibration of sensor board
4
From Japan
On 2017-03-10 14:52:36
Although the performance of the product itself is origami, the size of the mounting hole (the hole for holding the gel bush) in the item description column was missing, so we got the information from the manufacturer's HP. Please also append for other people.
This review is about item#49067593.
Used as a damping material for RC helicoid gyro mount
5
From Japan
On 2016-06-11 16:10:30
I was impressed with product accuracy and performance. Vibration which we could not remove with traditional vibration damping material has become brilliant.
This review is about item#49067654.

Related Products