Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Vibration Damper, Spring

5.00 (1)
Purpose
Anti-vibration of pump, compressor, precision equipment, and measurement equipment.
2014 TRUSCO Published Page
1-1665
Gel Height (mm)
23
Outside Dimension (mm)
28
Overall Height (mm)
47
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Appropriate Load (kg) Frequency (Hz) Screw Diameter Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Appropriate Load (kg) Frequency (Hz) Screw Diameter Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
404-0040 0.8 to 1.6 (Recommended) 14 M3 38 1PC 1 BG-7 49067636 41.99 SGD
Shipped after 2018-06-25
404-0058 1.5 to 4.0 (Recommended) 14 to M6 41 1PC 1 BG-8 49067645 41.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Antivibration of light mass equipment
5
From Japan
On 2014-11-14 14:07:59
There are other vibration-proof materials effective for high frequencies, but I do not think there is generally anything effective up to low frequencies. Very good product, thank you for your help.
This review is about item#49067636.

Related Products