Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Buffering, Anti Vibration, Anti Slip, Soft Cushion

4.25 (4)
Purpose
Cushion and scratch-resistant of door. Non-slip of OA equipment. Rubber feet.
...see all>
Product Options
ADD TO CART
TRUSCO Part Number 2014 TRUSCO Published Page Diameter x Height (mm) Hardness Weight (g) Color Thickness (mm) Shape Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2014 TRUSCO Published Page Diameter x Height (mm) Hardness Weight (g) Color Thickness (mm) Shape Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
410-6032 1-1659 12x4.5 AskerC67 23 Transparency 4.5 Trapezoid Polyurethane 1Sheet(49PC) 1 PS-12F 49066622 15.99 SGD
In stock
410-6041 1-1659 8x2 AskerC67 13 Transparency 2 Trapezoid Polyurethane 1Sheet(100PC) 1 PS-8F 49066631 15.99 SGD
In stock
- - - - - - - - - 1Sheet(100PC) 1 PS-8R 49066647 15.99 SGD
In stock
- - - - - - - - - 1Sheet(64PC) 1 PS-10R 49066613 16.99 SGD
In stock
410-6016 1-1659 10x4.5 AskerC67 23 Transparency 4.5 Trapezoid Polyurethane 1Sheet(64PC) 1 PS-10F 49066604 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Hiraton stand slip
5
From Japan
On 2017-04-30 15:39:24
The adhesion surface was good with cooperation. But if it is a bit cheaper it is still better
This review is about item#49066647.
Trial production
5
From Japan
On 2016-03-17 09:21:04
It is smaller and easier to use than I thought.
This review is about item#49066631.
Used as shock absorbing cushion on the back of furniture door
3
From Japan
On 2015-12-22 19:29:22
It is quite thick as it is with a colon. I thought that things of a slightly thin type are good for furniture.
This review is about item#49066613.
As a slip prevention.
4
From Japan
On 2014-05-27 17:21:02
To be sticky. Dust easily adheres. Anti-slip effect is great. There is also a thing with the sheet increased in size and increased in quantity.
This review is about item#49066647.

Related Products