Buy more than* S$200* and get FREE SHIPPING

Vibration-Proof Rubber Block

5.00 (4)
Purpose
Anti-vibration of the machine. Vibration-free of compressor and motor. Vibration proof from the floor to the measurement equipment.
2014 TRUSCO Published Page
1-1658
Operating Temperature Range (deg C)
-20 to 80
...see all
Product Options
ADD TO CART
Thickness (mm) Width (mm) Length (mm) Material TRUSCO Part Number Anti-Vibration Frequency (Hz) Appropriate Load (kg) Hardness Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Width (mm) Length (mm) Material TRUSCO Part Number Anti-Vibration Frequency (Hz) Appropriate Load (kg) Hardness Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 50 50 Urethaneelastomer 410-5923 24.4 to 2-10lessthan AskerC15 65 Black 1PC 1 15-50 49066534 16.47 SGD
In stock
25 100 100 Urethaneelastomer 410-5915 24.4 to 10-50lessthan AskerC15 260 Black 1PC 1 15-100 49066525 48.28 SGD
In stock
- 50 50 Urethane elastomer 410-5982 23.8 to 30-50 less than Asker C70 65 Red 1PC 1 70-50 49066595 16.47 SGD
In stock
- 100 100 Urethane elastomer 410-5974 23.8 to 120-200 less than Asker C70 260 Red 1PC 1 70-100 49066586 48.28 SGD
In stock
- 50 50 Urethane elastomer 410-5966 24.2 to 20-30 less than Asker C50 65 Green 1PC 1 50-50 49066577 16.47 SGD
In stock
- 100 100 Urethane elastomer 410-5931 24.4 to 50-80 less than Asker C30 260 Blue 1PC 1 30-100 49066543 48.28 SGD
In stock
- 100 100 Urethane elastomer 410-5958 24.2 to 80-120 less than Asker C50 260 Green 1PC 1 50-100 49066561 48.28 SGD
In stock
- 50 50 Urethane elastomer 410-5940 24.4 to 10-20 less than Asker C30 65 Blue 1PC 1 30-50 49066552 16.47 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Vibration improvement of the air conditioner outdoor unit
5
From Japan
On 2016-08-18 18:35:40
1. The mold of according to the manufacturer the indoor unit, reason of the noise and vibration of the outdoor unit is generated 2. Disassembly and cleaning and ask at the manufacturer factory, but has been improved, there is noise and vibration, the wall also became a consideration of the scope of use because it was resonating 3. The antifungal way, is unlikely to cooling operation at about 32 degrees, but, because it is before the air conditioning more than 15 years, there are only up to 30 degrees 4. Yotsute, cooling operation at 30 degrees and (in employment), it is contemplation deep sleep (the male hormone secretion) in melatonin production tag of noise and vibration reduction and vitamin B6 of gel damper 5. As an aside, in growth hormone within 3 hours after the onset of sleep, male hormone reason of the 26:00 22:00, also we can work together glycine 6g midway awakening prevention
This review is about item#49066534.
Absorption of impact sound by door opening and closing
5
From Japan
On 2016-05-17 17:46:00
It was a better-than-expected effect. Impact sound to a level that Do not want you to become so, fell. It is satisfaction. I think that size was more good if there is a variation on.
This review is about item#49066534.
Noise control of the air conditioner outdoor unit
5
From Japan
On 2016-02-20 09:47:43
It had been plagued by the noise of the outdoor unit at bedtime, but no longer feel exactly the sound! I bought it was good to ^^
This review is about item#49066552.
Noise and vibration mitigation of the inverter air conditioner outdoor unit
5
From Japan
On 2015-12-14 17:15:51
There was effective in fairly wide frequency band.
This review is about item#49066595.

Related Products