Buy more than* S$200* and get FREE SHIPPING

Strap Band

4.00 (2)
Purpose
Security, road safety awareness products.
Band Size (Width x Length)(cm)
3.0x32
Weight (g)
10
Material
High brightness micro prism reflective material (vinyl chloride)
Specification
One-touch winding type
...see all
Product Options
ADD TO CART
Color TRUSCO Part Number Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 418-3941 Reasonable 1Sheet 1 TTK01-W 49067121 1.55 SGD
In stock
White 418-3967 Wide angle 1Sheet 1 TTK02-W 49067146 2.88 SGD
In stock
Fluorescent yellow 418-3975 Wide angle 1Sheet 1 TTK02-Y 49067155 2.88 SGD
In stock
Fluorescent yellow 418-3959 Reasonable 1Sheet 1 TTK01-Y 49067137 1.45 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Actually, it is not intended for its intended use, but it is used to bundle wires (15 m tap, igniter bus bar, others).
5
From Japan
On 2017-07-20 16:37:37
good. After bundling wiring etc., tapping with a pre-stretched tackle band can be easily tapped to tighten the bundle, so working efficiency is good. It is easier and faster than braiding with strings or fastening with Velcro tapes. It is convenient to leave it out when not in use (when disconnecting from bundled wiring). It is convenient not only for wiring, but also for storing air hoses, compressible wings, rims, raincoats etc from a compressor in a tool box. It can be diverted also when temporarily laying out wires, it is exactly universal. In myself, this is the best hit in the moment of thinking for a while. By the way, you can also bundle it in two corn bars.
This review is about item#49067121.
Walking
3
From Japan
On 2017-04-27 17:15:15
It certainly reflects well and the driver is aware of it even at night
This review is about item#49067146.

Related Products