Buy more than* S$200* and get FREE SHIPPING

Anti Crime Magnet

5.00 (1)
Purpose
Security, work safety awareness.
Display
Security patrol in
Width (mm)
500
...see all
Product Options
ADD TO CART
Installation Method Length (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Installation Method Length (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Magnet type 170 250 418-3932 1Sheet 1 A-0645-07H 49067252 33.53 SGD
Shipped after 2017-01-24
Magnetic 300 400 418-3916 1Sheet 1 A-0645-01H 49067234 41.93 SGD
Shipped after 2017-01-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Anticrime activity
5
From Japan
On 2016-12-30 18:46:37
We stuck to the blue Pato. I think that good. Since the magnet type, Since the re-covering can be, it will be saved.
This review is about item#49067252.

Related Products