Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sash, Safety Vest

Clothes Length (cm)
59
Width (cm)
90 to 125
Tape Width (mm)
50
Weight (g)
240
Material
Body: polyester, reflective material: PVC
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluorescent Green / white reflection 418-3827 1PC 1 A-0605-GN 49067191 26.99 SGD
In stock
Yellow / white reflective 418-3835 1PC 1 A-0605-Y 49067207 25.99 SGD
In stock
Navy blue / white reflection 418-3819 1PC 1 A-0605-B 49067182 28.99 SGD
In stock
ADD TO CART

Related Products