Buy more than* S$200* and get FREE SHIPPING

Reflective Sash

3.00 (1)
Purpose
Security, road safety awareness products.
Width (mm)
1400
Length (mm)
40
Type
Shawl
Weight (g)
10
Color
Fluorescent yellow
Material
Polyester (non-woven)
TRUSCO Part Number
418-3983
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 TTP09 49067216 1.59 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For school
3
From Japan
On 2015-10-26 09:24:53
There is no particular about the product but hope seen color, etc. of products clearly on the PC. I feel like what has been sent to the color of what you see on the PC is different is (but not interfere with the use)
This review is about item#49067216.

Related Products