Buy more than* S$200* and get FREE SHIPPING

Steel-Plus Storage Drawers

4.50 (2)
2014 TRUSCO Published Page
2-2987
Effective Drawer Inner Dimensions (Width x Depth x Height) (mm)
314x560x259
Unit Dimensions (Frontage x Depth x Height)(mm)
370x600x288
Standard
Law on Promoting Green Purchasing
Color
Cardboard color
...see all
Product Options
ADD TO CART
Maximum Number of Loaded Steps Weight (kg) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Number of Loaded Steps Weight (kg) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5-stage 2.37 Popular Model A4 402-8457 1PC 1 EC-001 48966251 51.05 SGD
In stock
7-stage 2.4 Enhanced A4 402-8465 1PC 1 ECK-001 48966267 159.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For organized storage of large amounts of King file
5
From Japan
On 2016-08-10 16:55:23
It has solid than expected, and are used stacked in the archive because the assembly was also easy. It will feel good durability manner because the handle portion is fitting. It is satisfaction.
This review is about item#48966267.
Storage management of documents
4
From Japan
On 2013-04-23 13:21:40
Assembly is easy to understand a very simple. However, out probably because the body is too long, not very smooth. I'm happy if there is a little more small type.
This review is about item#48966267.

Related Products