Buy more than* S$200* and get FREE SHIPPING

Rubber Vibration Proof Fittings

Operating Temperature Range (deg C)
-20-60
...see all>
Product Options
ADD TO CART
Compatible Fluid Maximum Pressure Use (MPa) Type Nominal Diameter (A) Nominal Diameter (B) Weight (kg) Overall Length (mm) TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Fluid Maximum Pressure Use (MPa) Type Nominal Diameter (A) Nominal Diameter (B) Weight (kg) Overall Length (mm) TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hot and cold water 1 (at room temperature) Rubber ball joint 1 mountain type 40A 1 1/2 3.2 96 420-4212 3 1274 2-2101 1PC 1 ZRJ-B-40 49062675 109.99 SGD
In stock
Hot and cold water 1 (at room temperature) Rubber ball joint 1 mountain type 50A 2 3.9 106 420-4221 3 1274 2-2101 1PC 1 ZRJ-B-50 49062684 129.99 SGD
In stock
- - - 65A 2 1/2 5.3 107 420-4239 - - 1pc 1 ZRJ-B-65 49062693 169.99 SGD
Shipped after 2018-05-24
- - - 100A 4 6.7 126 420-4182 - - 1pc 1 ZRJ-B-100 49062641 209.99 SGD
Shipped after 2018-05-24
- - - 40A 1 1/2 3.3 175 420-4280 - - 1pc 1 ZRJ-T-40 49062745 129.99 SGD
Shipped after 2018-05-24
- - - 50A 2 3.8 175 420-4298 - - 1pc 1 ZRJ-T-50 49062754 139.99 SGD
Shipped after 2018-09-07
- - - 80A 3 5.4 175 420-4310 - - 1pc 1 ZRJ-T-80 49062772 179.99 SGD
N/A
- - - 65A 2 1/2 5.3 175 420-4301 - - 1pc 1 ZRJ-T-65 49062763 169.99 SGD
Shipped after 2018-05-24
- - - 25A 1 2.6 96 420-4191 - - 1pc 1 ZRJ-B-25 49062657 109.99 SGD
Shipped after 2018-05-24
- - - 32A 1 1/4 3.1 96 420-4204 - - 1pc 1 ZRJ-B-32 49062666 109.99 SGD
Shipped after 2018-05-24
- - - 100A 4 7.0 225 420-4255 - - 1pc 1 ZRJ-T-100 49062711 249.99 SGD
Shipped after 2018-05-28
- - - 32A 1 1/4 3.1 175 420-4271 - - 1pc 1 ZRJ-T-32 49062736 119.99 SGD
Shipped after 2018-05-24
- - - 80A 3 5.7 126 420-4247 - - 1pc 1 ZRJ-B-80 49062702 159.99 SGD
Shipped after 2018-05-24
- - - 25A 1 2.8 120 420-4263 - - 1pc 1 ZRJ-T-25 49062727 119.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products