Buy more than* S$200* and get FREE SHIPPING

Men's Sandals

4.50 (2)
2015 Trusco Published Pages
3 0491
2014 TRUSCO Published Page
3-0305
Color
black, Black
Material
Polyurethane / urethane, Polyurethane urethane
...see all>
Product Options
ADD TO CART
Size (cm) Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
L(26), L(26) 400, 400 L 422-6861, 422-6861 1Pair 1 981702 49059324 26.99 SGD
In stock
LL(27), LL(27) 410, 410 LL 422-6879, 422-6879 1Pair 1 981703 49059333 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
I use it in my workplace.
4
From Japan
On 2017-06-02 15:35:47
The heel part hardly wears and lasts long. It is still better if the area around the arch is a bit more sturdy.
This review is about item#49059324.
When cutting the fabric
5
From Japan
On 2017-04-30 18:22:27
Excellent durability. There is no wear on the bottom and breakage of the base of the shell of the shell.
This review is about item#49059324.

Related Products