Buy more than* S$200* and get FREE SHIPPING

Cross Slide Sandals

5.00 (1)
2015 Trusco Published Pages
3 0491
2014 TRUSCO Published Page
3-0305
External dimensions (cm)
26.5, 26.5
Weight (g)
550, 550
Size
L, L
Color
Navy, Navy
Material
EVA, EVA
TRUSCO Part Number
422-6852, 422-6852
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 348960 49059315 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When entering from the office to the factory
5
From Japan
On 2014-04-16 19:09:36
Those cheap price, I often fluent ones, was the firm made was more than expected. I was anxious to be purchased without actually touching the thing, but there was not any problem at all.
This review is about item#49059315.

Related Products