Buy more than* S$200* and get FREE SHIPPING

Snap Off Knife

Purpose
For concrete secondary product, brick, stone material, and Japanese brick.
2014 TRUSCO Published Page
2-1687
Tip Height (mm)
7
Material
Base metal: manganese steel
Specification
Dry system
...see all>
Product Options
ADD TO CART
Blade Thickness (mm) Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Weight (g) TRUSCO Part Number Attached Ring Bore Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Thickness (mm) Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Weight (g) TRUSCO Part Number Attached Ring Bore Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 105 14500 20 150 412-8681 15 1Sheet 1 HD-4 48890746 34.99 SGD
In stock
2.0 125 12200 20 22 206 412-8699 (Hole diameter 22 only) 20 1Sheet 1 HD-5 48890755 50.99 SGD
In stock
ADD TO CART

Related Products