Buy more than* S$200* and get FREE SHIPPING

Charcoal Granules Filter Cartridge YCC Series

Purpose
Removal of organic substance in industrial water and cleaning water. Removal of organic substance in plating solution Bleaching and deodorization. Removal of chlorine residual, etc.
2014 TRUSCO Published Page
1-1464
Recommended Replacement Differential Pressure (MPa)
0.3
Filter Material Type
Coconut shell granular activated carbon
Maximum Temperature (Degree C)
60
Outer Diameter (phi mm)
68
Maximum Working Pressure (MPa)
0.3
Inner Diameter (phi mm)
28
Material
Polypropylene + polyethylene (cap: olefin)
...see all>
Product Options
ADD TO CART
Weight (g) Overall Length (mm) TRUSCO Part Number Compatible Housing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Overall Length (mm) TRUSCO Part Number Compatible Housing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
496 500 418-7636 NFH-NPP-20-E 1PC 1 YCC-2L 49059412 81.99 SGD
In stock
254 250 418-7628 NFH-A-10-E,FH-NPP-10-E 1PC 1 YCC-1L 49059403 41.99 SGD
In stock
ADD TO CART

Related Products