Buy more than* S$200* and get FREE SHIPPING

Filter Housing NFH-A Series

4.50 (6)
Purpose
Filtration of industrial water and well water. Filtration of iron mold and turbidity. Filtration of cleaning water.
2014 TRUSCO Published Page
1-1464
Maximum Temperature (Degree C)
55
Maximum Working Pressure (MPa)
0.5
Material (Body)
Polypropylene
Material
[Cylinder] AS, [O-ring] EPDM
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Height (mm) Weight (kg) Connection Diameter TRUSCO Part Number Standard Flow Rate (L/min) Flow (L/h) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Height (mm) Weight (kg) Connection Diameter TRUSCO Part Number Standard Flow Rate (L/min) Flow (L/h) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
120 182 0.6 Rc1 / 2 " 418-7571 10 600 1PC 1 NFH-A-5-E 49059351 98.99 SGD
In stock
136 319 1.1 Rc3 / 4 " 418-7563 20 1200 1PC 1 NFH-A-10-E 49059342 159.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Used for equipment evaluation, water piping of laboratory equipment
4
From Japan
On 2017-11-06 09:00:18
It was carefully packed, cleaned, safe and safe to use.
This review is about item#49059342.
Drinking water filtration
4
From Japan
On 2017-08-04 20:34:49
The color of the filter is visible and easy to understand when changing. I think that it is good if there is air venting and drainage removal
This review is about item#49059342.
Used for mist hot spring piping
5
From Japan
On 2017-02-23 16:26:07
Size and stop screw position are just right, smooth removal of cap.
This review is about item#49059342.
For washing water purification of film automatic developing machine
4
From Japan
On 2016-07-16 07:52:52
Although standard manufacturers come with other manufacturer's items as accessories, I bought it for exchange at the time of refurbishment, although functionally changed from the others, it was a point to become occupied from the top of the packing, others Manufacturers are laterally oriented, so when packing the body in the cap part it is often that the packing is hurt by the threaded part of the body, unfortunately the diameter of the head is larger than the other, so the conventional mounting hardware can not be used, I am satisfied with the performance.
This review is about item#49059342.
Well water filtration.
5
From Japan
On 2015-09-10 14:49:21
Since it is compact, I use it in a faucet to use it with a change of change, because I am transparent so I can understand the state of the inside at first sight, I think if the price is a little cheaper.
This review is about item#49059351.
Turbidity removal of well water
5
From Japan
On 2014-08-15 09:53:47
Since the well water is slightly cloudy and contains iron, it was removed by passing through the filter housing
This review is about item#49059342.

Related Products