Buy more than* S$200* and get FREE SHIPPING

Filter Cartridge Filter CW Series

4.38 (8)
Maximum Temperature (Degree C)
80
Outer Diameter (phi mm)
61
Maximum Working Pressure (MPa)
0.5
Inner Diameter (phi mm)
30
Compatible
NFH-A-5
...see all>
Product Options
ADD TO CART
Filtration Pricision (microm) Weight (g) Overall Length (mm) 2014 TRUSCO Published Page Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Filtration Pricision (microm) Weight (g) Overall Length (mm) 2014 TRUSCO Published Page Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
200 145 250 1-1465 Filter media Core: Polypropylene (PP) 418-7474 1PC 1 CW-200-1L 49059534 12.99 SGD
In stock
10 175 250 1-1465 Filter media Core: Polypropylene (PP) 418-7415 1PC 1 CW-10-1L 49059473 13.99 SGD
In stock
100 80 125 1-1465 Filter media Core: Polypropylene (PP) 418-7407 1PC 1 CW-100-R 49059464 10.99 SGD
In stock
1 100 125 1-1465 Filter media Core: Polypropylene (PP) 418-7466 1PC 1 CW-1-R 49059525 10.99 SGD
In stock
100 150 250 1-1465 Filter media Core: Polypropylene (PP) 418-7385 1PC 1 CW-100-1L 49059446 12.99 SGD
In stock
200 80 125 - - - 1pc 1 CW-200-R 10259314 10.99 SGD
In stock
50 165 250 1-1465 Filter media Core: Polypropylene (PP) 418-7521 1PC 1 CW-50-1L 49059577 13.99 SGD
In stock
5 365 500 1-1465 Filter media Core: Polypropylene (PP) 418-7555 1PC 1 CW-5-2L 49059613 26.99 SGD
In stock
200 315 500 1-1465 Filter media Core: Polypropylene (PP) 418-7482 1PC 1 CW-200-2L 49059543 26.99 SGD
In stock
25 350 500 1-1465 Filter media Core: Polypropylene (PP) 418-7512 1PC 1 CW-25-2L 49059561 25.99 SGD
In stock
50 80 125 1-1465 Filter media Core: Polypropylene (PP) 423-1759 1PC 1 CW-50-R 49059595 12.99 SGD
In stock
1 185 250 1-1465 Filter media Core: Polypropylene (PP) 418-7440 1PC 1 CW-1-1L 49059507 13.99 SGD
In stock
25 165 250 1-1465 Filter media Core: Polypropylene (PP) 418-7504 1PC 1 CW-25-1L 49059552 13.99 SGD
In stock
5 175 250 1-1465 Filter media Core: Polypropylene (PP) 418-7547 1PC 1 CW-5-1L 49059604 13.99 SGD
In stock
100 325 500 1-1465 Filter media Core: Polypropylene (PP) 418-7393 1PC 1 CW-100-2L 49059455 26.99 SGD
In stock
50 335 500 1-1465 Filter media Core: Polypropylene (PP) 418-7539 1PC 1 CW-50-2L 49059586 25.99 SGD
In stock
0.5 225 250 1-1465 Filter media Core: Polypropylene (PP) 418-7369 1PC 1 CW-05-1L 49059421 16.99 SGD
In stock
0.5 450 500 1-1465 Filter media Core: Polypropylene (PP) 418-7377 1PC 1 CW-05-2L 49059437 33.99 SGD
In stock
- 360 500 1-1465 Filter media Core: Polypropylene (PP) 418-7423 1PC 1 CW-10-2L 49059482 26.99 SGD
In stock
- 95 125 1-1465 Filter media Core: Polypropylene (PP) 418-7431 1PC 1 CW-10-R 49059491 10.99 SGD
In stock
1 380 500 1-1465 Filter media Core: Polypropylene (PP) 418-7458 1PC 1 CW-1-2L 49059516 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
Used for equipment evaluation, water piping of laboratory equipment
4
From Japan
On 2017-11-06 09:00:40
It was carefully packed, cleaned, safe and safe to use.
This review is about item#49059577.
Drinking water filtration
4
From Japan
On 2017-08-04 20:41:51
It is currently being examined how much it is supposed to be filtrating well so far It is used for filtration because it is mixed with sand like small sand
This review is about item#49059507.
Rainwater filtration
5
From Japan
On 2017-04-03 15:20:42
Even if it is cheaper than the manufacturer's genuine product, its performance will not change so continue to use it.
This review is about item#49059507.
well water
3
From Japan
On 2015-09-10 14:45:11
I can remove foreign matter in the piping so it is safe even when it is fully opened, I can not drink it, but I am happy feeling.
This review is about item#49059525.
As a feedwater filter for super sub-water generation equipment
5
From Japan
On 2015-08-31 15:44:01
I am using it for water supply of a device which I hate entering garbage, but I am saved because it has high quality and durability. Because the price is so so, I always use it.
This review is about item#49059534.
Filtration of the pond in the premises
4
From Japan
On 2015-08-04 15:50:48
Easy to replace, easy to use.
This review is about item#49059534.
Well water
5
From Japan
On 2014-08-15 09:56:21
I thought that it would be brown if I passed well water first, I did not think that it was so cloudy, I think that only this
This review is about item#49059473.
I use it because the rust of the water supply pipe is terrible
5
From Japan
On 2014-06-09 21:25:38
I am satisfied that the resistance of water is small.

Related Products