Buy more than* S$200* and get FREE SHIPPING

Filter Housing NFH-NPP Series

Purpose
Filtration of industrial water and well water. Filtration of iron mold and turbidity. Filtration of cleaning water.
2014 TRUSCO Published Page
1-1464
Maximum Temperature (Degree C)
55
Outer Diameter (phi mm)
136
Maximum Working Pressure (MPa)
0.5
Connection Diameter
Rc3 / 4 "
Material
Body material: polypropylene (PP), O-ring: EPDM
...see all
Product Options
ADD TO CART
TRUSCO Part Number Standard Flow Rate (L/min) Flow (L/h) Set Pressure (MPa) Height (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Standard Flow Rate (L/min) Flow (L/h) Set Pressure (MPa) Height (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
418-7580 20 1200 0.5MPa 317 1 1PC 1 NFH-NPP-10-E 49059367 129.90 SGD
In stock
418-7598 40 2400 - 565 - 1PC 1 NFH-NPP-20-E 49059376 199.90 SGD
Shipped after 2017-03-31
ADD TO CART

Related Products