Buy more than* S$200* and get FREE SHIPPING

Insulating TCV Cap

4.50 (10)
Maximum Temperature (Degree C)
60deg C
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Mass (g /package) Compatibility Terminal Inside Dimension (mm) Weight (g) Color Overall Length (mm) Purpose 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Mass (g /package) Compatibility Terminal Inside Dimension (mm) Weight (g) Color Overall Length (mm) Purpose 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
413-6837 28 2.0mm <sup> 2 </sup> 3.7 28 Yellow 14 Terminal insulating cap. 1-2481 1Bag(100PC) 1 TCV-21-Y 49064425 2.99 SGD
Shipped after 2018-01-22
413-7116 218.5 60mm <sup> 2 </sup> 13.9 218.5 Red 39 Terminal insulating cap. 1-2481 1Bag(50PC) 1 TCV-601-R 49064705 12.99 SGD
Shipped after 2018-01-22
413-6861 95.5 22mm <sup> 2 </sup> 9.5 95.5 Green 29 Terminal insulating cap. 1-2481 1Bag(50PC) 1 TCV-221-G 49064452 6.99 SGD
Shipped after 2018-01-22
413-6985 45 3.5mm <sup> 2 </sup> 4.1 45 Green 17 Terminal insulating cap. 1-2481 1Bag(100PC) 1 TCV-52-G 49064574 3.99 SGD
Shipped after 2018-01-22
413-6799 28 2.0mm <sup> 2 </sup> 3.7 28 Blue 14 Terminal insulating cap. 1-2481 1Bag(100PC) 1 TCV-21-BL 49064382 2.99 SGD
Shipped after 2018-01-22
413-6675 17 1.25mm <sup> 2 </sup> 3.1 17 Blue 13 Terminal insulating cap. 1-2481 1Bag(100PC) 1 TCV-12-BL 49064267 2.99 SGD
Shipped after 2018-01-22
413-6888 95.5 22mm <sup> 2 </sup> 9.5 95.5 White 29 Terminal insulating cap. 1-2481 1Bag(50PC) 1 TCV-221-W 49064477 6.99 SGD
Shipped after 2018-01-22
413-6942 155 38mm <sup> 2 </sup> 11.8 155 White 33 Terminal insulating cap. 1-2481 1Bag(50PC) 1 TCV-381-W 49064531 10.99 SGD
Shipped after 2018-01-22
413-7001 45 3.5mm <sup> 2 </sup> 4.1 45 White 17 Terminal insulating cap. 1-2481 1Bag(100PC) 1 TCV-52-W 49064592 3.99 SGD
Shipped after 2018-01-22
413-6896 95.5 22mm <sup> 2 </sup> 9.5 95.5 Yellow 29 Terminal insulating cap. 1-2481 1Bag(50PC) 1 TCV-221-Y 49064486 6.99 SGD
Shipped after 2018-01-23
413-6845 95.5 22mm <sup> 2 </sup> 9.5 95.5 Black 29 Terminal insulating cap. 1-2481 1Bag(50PC) 1 TCV-221-B 49064434 6.99 SGD
Shipped after 2018-01-22
413-6772 126.0 14mm <sup> 2 </sup> 8 126 Yellow 24 Terminal insulating cap. 1-2481 1Bag(100PC) 1 TCV-141-Y 49064364 11.99 SGD
Shipped after 2018-01-23
413-6870 95.5 22mm <sup> 2 </sup> 9.5 95.5 Red 29 Terminal insulating cap. 1-2481 1Bag(50PC) 1 TCV-221-R 49064461 6.99 SGD
Shipped after 2018-01-22
413-6934 155 38mm <sup> 2 </sup> 11.8 155 Red 33 Terminal insulating cap. 1-2481 1Bag(50PC) 1 TCV-381-R 49064522 9.99 SGD
Shipped after 2018-01-22
413-6977 45 3.5mm <sup> 2 </sup> 4.1 45 Blue 17 Terminal insulating cap. 1-2481 1Bag(100PC) 1 TCV-52-BL 49064565 3.99 SGD
Shipped after 2018-01-22
413-7060 45 5.5mm <sup> 2 </sup> 5.2 45 White 17 Terminal insulating cap. 1-2481 1Bag(100PC) 1 TCV-53-W 49064653 3.99 SGD
Shipped after 2018-01-22
413-6951 155.0 38mm <sup> 2 </sup> 11.8 155 Yellow 33 Terminal insulating cap. 1-2481 1Bag(50PC) 1 TCV-381-Y 49064547 8.99 SGD
Shipped after 2018-01-25
413-7175 71 8.0mm <sup> 2 </sup> 6.2 71 Red 19 Terminal insulating cap. 1-2481 1Bag(100PC) 1 TCV-81-R 49064766 5.99 SGD
Shipped after 2018-01-22
413-7043 45 5.5mm <sup> 2 </sup> 5.2 45 Green 17 Terminal insulating cap. 1-2481 1Bag(100PC) 1 TCV-53-G 49064635 3.99 SGD
Shipped after 2018-01-22
413-7108 218.5 60mm <sup> 2 </sup> 13.9 218.5 Green 39 Terminal insulating cap. 1-2481 1Bag(50PC) 1 TCV-601-G 49064696 13.99 SGD
Shipped after 2018-01-22
413-6691 17 1.25mm <sup> 2 </sup> 3.1 17 Red 13 Terminal insulating cap. 1-2481 1Bag(100PC) 1 TCV-12-R 49064285 2.99 SGD
Shipped after 2018-01-22
413-7019 45 3.5mm <sup> 2 </sup> 4.1 45 Yellow 17 Terminal insulating cap. 1-2481 1Bag(100PC) 1 TCV-52-Y 49064601 3.99 SGD
Shipped after 2018-01-22
413-7078 45.0 5.5mm <sup> 2 </sup> 5.2 45 Yellow 17 Terminal insulating cap. 1-2481 1Bag(100PC) 1 TCV-53-Y 49064662 3.99 SGD
Shipped after 2018-01-22
413-7132 218.0 60mm <sup> 2 </sup> 13.9 218.5 Yellow 39 Terminal insulating cap. 1-2481 1Bag(50PC) 1 TCV-601-Y 49064723 11.99 SGD
Shipped after 2018-01-23
413-6853 95.5 22mm <sup> 2 </sup> 9.5 95.5 Blue 29 Terminal insulating cap. 1-2481 1Bag(50PC) 1 TCV-221-BL 49064443 6.99 SGD
Shipped after 2018-01-22
413-7159 71 8.0mm <sup> 2 </sup> 6.2 71 Blue 19 Terminal insulating cap. 1-2481 1Bag(100PC) 1 TCV-81-BL 49064741 5.99 SGD
Shipped after 2018-01-22
413-6748 126.0 14mm <sup> 2 </sup> 8 126 Green 24 Terminal insulating cap. 1-2481 1Bag(100PC) 1 TCV-141-G 49064337 9.99 SGD
Shipped after 2018-01-22
413-6705 17 1.25mm <sup> 2 </sup> 3.1 17 White 13 Terminal insulating cap. 1-2481 1Bag(100PC) 1 TCV-12-W 49064294 2.99 SGD
Shipped after 2018-01-22
413-7183 71 8.0mm <sup> 2 </sup> 6.2 71 White 19 Terminal insulating cap. 1-2481 1Bag(100PC) 1 TCV-81-W 49064775 5.99 SGD
Shipped after 2018-01-22
413-7191 71 8.0mm <sup> 2 </sup> 6.2 71 Yellow 19 Terminal insulating cap. 1-2481 1Bag(100PC) 1 TCV-81-Y 49064784 5.99 SGD
Shipped after 2018-01-22
413-6756 126 14mm <sup> 2 </sup> 8 126 Red 24 Terminal insulating cap. 1-2481 1Bag(100PC) 1 TCV-141-R 49064346 9.99 SGD
Shipped after 2018-01-22
413-6993 45 3.5mm <sup> 2 </sup> 4.1 45 Red 17 Terminal insulating cap. 1-2481 1Bag(100PC) 1 TCV-52-R 49064583 3.99 SGD
Shipped after 2018-01-22
413-7051 45 5.5mm <sup> 2 </sup> 5.2 45 Red 17 Terminal insulating cap. 1-2481 1Bag(100PC) 1 TCV-53-R 49064644 3.99 SGD
Shipped after 2018-01-22
413-6900 155 38mm <sup> 2 </sup> 11.8 155 Black 33 Terminal insulating cap. 1-2481 1Bag(50PC) 1 TCV-381-B 49064495 10.99 SGD
Shipped after 2018-01-22
413-7086 218.5 60mm <sup> 2 </sup> 13.9 218.5 Black 39 Terminal insulating cap. 1-2481 1Bag(50PC) 1 TCV-601-B 49064671 13.99 SGD
Shipped after 2018-01-22
413-6811 28 2.0mm <sup> 2 </sup> 3.7 28 Red 14 Terminal insulating cap. 1-2481 1Bag(100PC) 1 TCV-21-R 49064407 2.99 SGD
Shipped after 2018-01-22
413-6926 155 38mm <sup> 2 </sup> 11.8 155 Green 33 Terminal insulating cap. 1-2481 1Bag(50PC) 1 TCV-381-G 49064513 9.99 SGD
Shipped after 2018-01-22
413-7167 71 8.0mm <sup> 2 </sup> 6.2 71 Green 19 Terminal insulating cap. 1-2481 1Bag(100PC) 1 TCV-81-G 49064757 5.99 SGD
Shipped after 2018-01-22
413-7094 218.5 60mm <sup> 2 </sup> 13.9 218.5 Blue 39 Terminal insulating cap. 1-2481 1Bag(50PC) 1 TCV-601-BL 49064687 13.99 SGD
Shipped after 2018-01-22
413-6969 45 3.5mm <sup> 2 </sup> 4.1 45 Black 17 Terminal insulating cap. 1-2481 1Bag(100PC) 1 TCV-52-B 49064556 3.99 SGD
Shipped after 2018-01-22
413-6730 126.0 14mm <sup> 2 </sup> 8 126 Blue 24 Terminal insulating cap. 1-2481 1Bag(100PC) 1 TCV-141-BL 49064321 9.99 SGD
Shipped after 2018-01-22
413-6764 126 14mm <sup> 2 </sup> 8 126 White 24 Terminal insulating cap. 1-2481 1Bag(100PC) 1 TCV-141-W 49064355 9.99 SGD
Shipped after 2018-01-22
413-7124 218.5 60mm <sup> 2 </sup> 13.9 218.5 White 39 Terminal insulating cap. 1-2481 1Bag(50PC) 1 TCV-601-W 49064714 12.99 SGD
Shipped after 2018-01-22
413-6918 155 38mm <sup> 2 </sup> 11.8 155 Blue 33 Terminal insulating cap. 1-2481 1Bag(50PC) 1 TCV-381-BL 49064504 9.99 SGD
Shipped after 2018-01-22
413-7035 45 5.5mm <sup> 2 </sup> 5.2 45 Blue 17 Terminal insulating cap. 1-2481 1Bag(100PC) 1 TCV-53-BL 49064626 3.99 SGD
Shipped after 2018-01-22
- 28 2.0mm <sup> 2 </ sup> for 3.7 28 Black 14 - - 1Bag(100PC) 1 TCV-21-B 49064373 2.99 SGD
Shipped after 2018-01-22
- 28 2.0mm <sup> 2 </ sup> for 3.7 28 White 14 - - 1Bag(100PC) 1 TCV-21-W 49064416 2.99 SGD
Shipped after 2018-01-22
- 126 14mm <sup> 2 </ sup> for 8 126 Black 24 - - 1Bag(100PC) 1 TCV-141-B 49064312 8.99 SGD
Shipped after 2018-01-22
- 71 8.0mm <sup> 2 </ sup> for 6.2 71 Black 19 - - 1Bag(100PC) 1 TCV-81-B 49064732 5.99 SGD
Shipped after 2018-01-22
- 28 2.0mm <sup> 2 </ sup> for 3.7 28 Green 14 - - 1Bag(100PC) 1 TCV-21-G 49064391 2.99 SGD
Shipped after 2018-01-22
- 17 1.25mm <sup> 2 </ sup> for 3.1 17 Black 13 - - 1Bag(100PC) 1 TCV-12-B 49064251 2.99 SGD
Shipped after 2018-01-22
- 17 1.25mm <sup> 2 </ sup> for 3.1 17 Green 13 Terminal insulating cap. - 1Bag(100PC) 1 TCV-12-G 49064276 2.99 SGD
Shipped after 2018-01-22
- 17 1.25mm <sup> 2 </ sup> for 3.1 17 Yellow 13 Terminal insulating cap. - 1Bag(100PC) 1 TCV-12-Y 49064303 2.99 SGD
Shipped after 2018-01-22
- 45 5.5mm <sup> 2 </ sup> for 5.2 45 Black 17 Terminal insulating cap. - 1Bag(100PC) 1 TCV-53-B 49064617 3.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.50
10 Customer Reviews
The reviews are automatic translation.
Prevent wiring short circuit, identify
5
From Japan
On 2017-05-24 08:37:20
I think that it is a good balance in terms of length, hardness, thickness. It is very easy to use.
This review is about item#49064303.
For crimping of electrical wiring
4
From Japan
On 2016-10-29 16:30:04
I think that it is easy to handle. Regrettable that discontinuation of green for earthing is regrettable
This review is about item#49064416.
Electrical wiring in household etc.
5
From Japan
On 2016-10-12 17:18:18
It was moderate elasticity and easy to use.
This review is about item#49064294.
Bicycle maintenance
3
From Japan
On 2016-06-13 17:04:40
Although it is different from the original purpose of use, it is attached to the outer cable of the bicycle and it is used for frame protection. Because the exclusive item is expensive, it is substitute in this place, the price is cheap and the amount is also profitable because it is large.
This review is about item#49064373.
Wiring work
3
From Japan
On 2016-01-27 16:06:00
Is the photo TCM cap? It seems that the shape is different from the current TCV cap. Suddenly the shape of goods changed at the end of the year and it got confused. Please also handle the TCM cap.
This review is about item#49064312.
Control panel wiring
5
From Japan
On 2015-03-13 18:14:40
Material feeling is good, easy to use. The price is also cheap and very satisfying.
This review is about item#49064285.
Electrical construction insulation, car slide door noise
5
From Japan
On 2015-01-01 20:48:53
Versatile is very useful
This review is about item#49064617.
Used at repair work site of public facilities
5
From Japan
On 2014-11-20 17:06:10
Since it is possible to obtain the required number only with short delivery time, I will do it.
This review is about item#49064574.
Crimp terminal cover
5
From Japan
On 2014-05-02 02:25:11
The quality does not change from what I used to date, it is inexpensive and I want to use it in the future.
This review is about item#49064251.
Normal cable installation work
5
From Japan
On 2013-12-03 16:30:31
The price is also cheaper than those of other companies It is recommended because the feeling of use is the same.
This review is about item#49064741.

Related Products