Buy more than* S$200* and get FREE SHIPPING

Wire Clip

3.83 (6)
Purpose
To fix wire and cable of various electrical equipment.
2014 TRUSCO Published Page
1-2542
Tape
Sekisui # 535
Width (mm)
19.6
Material
Nylon 6
...see all>
Product Options
ADD TO CART
Length (mm) Weight (g) Color TRUSCO Part Number Storage Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Weight (g) Color TRUSCO Part Number Storage Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14.2 68.1 Natural 413-6446 (Max)4.5 1Bag(100PC) 1 PA-20NT 49065037 19.99 SGD
In stock
10.0 44.0 Natural 413-6420 (max)2.1 1Bag(100PC) 1 PA-10NT 49065012 17.99 SGD
In stock
14.2 68.1 Black 413-6438 (Max)4.5 1Bag(100PC) 1 PA-20BT 49065021 21.99 SGD
In stock
10 44 Black 413-6411 (Max)2.1 1Bag(100PC) 1 PA-10BT 49065003 17.99 SGD
In stock
21.6 167.2 Natural 413-6462 (max)8.0 1Bag(100PC) 1 PA-30NT 49065055 26.99 SGD
In stock
21.6 167.2 Black 413-6454 (max)8.0 1Bag(100PC) 1 PA-30BT 49065046 28.99 SGD
Shipped after 2018-05-18
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
To fix wiring
4
From Japan
On 2016-07-29 09:30:11
I hope I have more adhesive strength.
This review is about item#49065021.
Wiring work
5
From Japan
On 2015-03-05 11:45:18
Working efficiency overwhelmingly higher than mount base + binding band, high. I would like to order 500 pieces, so please lower the unit price.
This review is about item#49065012.
Cable fixing
5
From Japan
On 2015-02-12 12:38:57
Moderate hold down condition is fine.
This review is about item#49065046.
Cable fixing
3
From Japan
On 2015-01-07 17:08:46
It is a fix of what I commented on this product last time, I wrote that the adhesion is weak but what I found after trying it later seems to increase adhesion over time. I thought it was weak at the time of peeling off the sheet, but after several hours it is in a state that it can not be peeled off (when used on steel plate)
This review is about item#49065003.
I thought that fixing the signal cable inside the board.
1
From Japan
On 2014-12-31 19:55:33
I bought it with reference to the evaluation of another person, but it is disappointing, in fact, adhesion will weak and it will peel off. I tried metal surface and plastic surface, but it can be peeled off with light force even if it is strongly pressed. I think that the white side being used is weak, but this product can not be used as cable fixing material. I will contact MonotaRO once, but I think that it will be replied that it can not be done because it does not adhere. Please refer to other people.
This review is about item#49065046.
Securing the cable to the back side of the sheet metal
5
From Japan
On 2014-10-30 16:05:06
Use it where the sheet metal is thick and you can not break through the cable guide. It is convenient to consider where to turn the cable when prototyping the product. As the item description explains, double-sided tape is easy to peel off, and the tape sticks firmly, so there is no stress on work. I am satisfied.
This review is about item#49065003.

Related Products