Buy more than* S$200* and get FREE SHIPPING

Safety Breaker

4.67 (6)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Elements
1
Rated Breaking Capacity (A)
1500
Opreration Method
Netsudo-shiki
Rated Voltage (V)
AC110
Dimension (mm)
32x70x55
...see all>
Product Options
ADD TO CART
Rated Current (A) Number of Poles Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Current (A) Number of Poles Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 - 1PC 1 EA940MA-20 03668847 7.99 SGD
In stock
15 2 1PC 1 EA940MA-15 03668831 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
When wiring
5
From Japan
On 2018-01-10 20:33:42
I use it for wiring interruption of solar power generation, so I chose it because it is cheaper than buying a switch.
This review is about item#3668847.
Exchange breaker
5
From Japan
On 2017-12-03 16:34:04
Because there was a breakdown of the breaker I purchased it and replaced it. Because the price was cheap and usability was good, I'm looking forward to it.
This review is about item#3668831.
Woodworking processing (bamboo work)
5
From Japan
On 2017-09-19 07:21:19
Added the operation switches of the electric tool (desktop) to the safe position, installed cheaply, easy installation
This review is about item#03668831.
Mobile sales car
5
From Japan
On 2017-01-29 06:02:24
Not particularly, but it was very useful. Thank you very much.
This review is about item#03668831.
Garage work etc.
3
From Japan
On 2016-06-02 18:02:15
Normal good
This review is about item#03668847.
Work in the distribution board
5
From Japan
On 2014-06-15 21:06:38
Price is cheap and easy to use
This review is about item#03668847.