Buy more than* S$200* and get FREE SHIPPING

Metal Cord Covers

5.00 (1)
Mounting Hole Dimension (mm)
4.2x7
Material
Use the SPCC as defined in the body cap / JISG3141, body base / molten zinc, aluminum, magnesium alloy plated steel sheet, cable clamp / polypropylene
Specification
2 cable clamp built in.
...see all
Product Options
ADD TO CART
Inner Cross-sectional Area (mm2) Width (mm) Compatible Standard Length (m) Type Height (mm) Color Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Cross-sectional Area (mm2) Width (mm) Compatible Standard Length (m) Type Height (mm) Color Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1200 60 - 1.8 C-type 30 Milk White - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DZC300KE 48829401 75.18 SGD
Shipped after 2017-01-27
1200 60 - 1.8 C-type 30 White -   1PC 1 DZC300KW 48829331 75.18 SGD
Shipped after 2017-01-23
500 40.4 (PS)E 2 Type B 20 White -   1PC 1 DZB202KW 48829322 50.21 SGD
Shipped after 2017-01-23
500 40.4 (PS)E 1.8 Type B 20 Gray - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DZB200KH 48829383 47.57 SGD
Shipped after 2017-01-27
500 40.4 (PS)E 1.8 Type B 20 White -   1PC 1 DZB200KW 48829313 47.57 SGD
Shipped after 2017-01-23
200 25.4 (PS)E 1.8 A type 11.5 Milk White -   1PC 1 DZA100KE 48829347 21.99 SGD
Shipped after 2017-01-23
200 25.4 (PS)E 1.8 A type 11.5 Gray - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DZA100KH 48829356 21.99 SGD
Shipped after 2017-01-27
200 25.4 (PS)E 2 A type 11.5 Milk White - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DZA102KE 48829365 25.62 SGD
Shipped after 2017-01-27
200 25.4 (PS)E 1.8 A type 11.5 White 1.2   1PC 1 DZA100KW 48829295 21.99 SGD
Shipped after 2017-01-23
500 40.4 (PS)E 2 Type B 20 Milk White - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DZB202KE 48829392 50.21 SGD
Shipped after 2017-01-27
500 40.4 (PS)E 1.8 Type B 20 Milk White - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DZB200KE 48829374 47.57 SGD
Shipped after 2017-01-27
200 25.4 (PS)E 2 A type 11.5 White -   1PC 1 DZA102KW 48829304 23.72 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
wiring
5
From Japan
On 2016-03-29 16:27:34
In goods which have continued to use much, I want also to other manufacturers, but it does not have that this only using. Including the ease and the like of the processing, there is no particular problem, but when you come right down to it, and that you want to narrow the distance between the holes for the screws, I want to add another one a member for pressing the line that went into.
This review is about item#48829304.

Related Products