Buy more than* S$200* and get FREE SHIPPING

Packaging Air Cusion, "Air Quick alpha"

4.00 (1)
Perforation (mm)
110
Capacity (cm3)
1
Thickness (microm)
40
Length of 1 Roll (m)
250
Pitch (mm)
50
Width (mm)
200
Material
L-LDPE
Compatible
Air Quick alpha
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 Palpha205 48829541 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cushioning shipping cushioning material
4
From Japan
On 2014-02-27 16:53:12
It is a special film made by Asia High Tech. The size of α 210. α 220 is purchased in box units from the manufacturer. Since α205 is less frequently used, it is expensive, but it is purchased one by one from MonotaRO. Preparation for preparation, packing work is easy and recommended.
This review is about item#48829541.

Related Products