Buy more than* S$200* and get FREE SHIPPING

Packaging Air Cusion, "Air Quick alpha"

Perforation (mm)
210
Capacity (cm3)
3
Thickness (microm)
40
Length of 1 Roll (m)
250
Pitch (mm)
200
Width (mm)
200
Material
L-LDPE
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 Palpha220 48829557 109.99 SGD
In stock
ADD TO CART

Related Products