Buy more than* S$200* and get FREE SHIPPING

Minibike Carrier

3.77 (13)
Purpose
Family motorcycle sub carrier
Maximum Loading Capacity (kg)
5
Weight (g)
950 (accessories included)
Finishing Material
Steel / chrome plating
Dimension (mm)
320x250 to 330 (maximum width)
Accessories
Mounting bracket
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
CP 1PC 1 RC-4 49524797 22.99 SGD
Shipped after 2018-01-22
Black 1PC 1 RC-4 49524806 22.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 6
3 star 3
2 star 0
1 star 1
Review Rating: 3.77
13 Customer Reviews
The reviews are automatic translation.
Career enhancement
1
From Japan
On 2017-09-28 10:29:58
When I purchased black, there was already rust and scratches on arrival of goods. I thought that it was a defective item, but I asked for an exchange, but replacement items also had rust and scratches in the same way. MONOTARO confirmed with the manufacturer, but it was with a reply saying "Sabi / scratch is within tolerance". I am sorry but it was an unusable item on our side.
This review is about item#49524806.
Ensure allowance for loading of moped motorcycles and ensuring stability accordingly.
4
From Japan
On 2017-03-21 18:54:49
Depending on the model of the compact car, processing is necessary, but it is possible to install it if a slight center offset is made. There should be two rear hooks.
This review is about item#49524806.
When going out for fishing with a scooter, put a 20L cooler box on the loading platform
4
From Japan
On 2016-11-30 14:34:05
Since the area of ​​about twice the existing carrier (carrier) can be secured, the sense of stability increases.
This review is about item#49524806.
I bought it for carrying my luggage at work
3
From Japan
On 2016-08-07 10:00:06
I wanted a wider carrier on a genuine career and attached it to TODAY of HONDA, but the metal fittings to hold the strings got a genuine career and attached in the middle without being attached in the middle. Since I think that there is no problem in transportation, I plan to use it as it is.
This review is about item#49524806.
Expanding load capacity of moped carriers
5
From Japan
On 2016-08-05 20:43:31
The idea is very good and the range of action is expanded. Although the back string hook nail is one piece, it is still better if there are two again.
This review is about item#49524797.
As a SkyWave's carrier
3
From Japan
On 2016-06-15 09:50:04
I wanted a wider carrier on a genuine career and used it. Unfortunately there was thickness in the original carrier, and it was impossible to stop with the included bolt nut. The hole of the stay also matched exactly the width of the pure carrier and only three out of four could be used.
This review is about item#49524797.
Carriage of original motorcycle
3
From Japan
On 2016-05-28 16:18:08
The plate to hold down is too thin, and it turns off when tightening the fixing bolt. I want you to thicken it or make it a bent edge.
This review is about item#49524797.
Used as over carrier of motorcycle carrier
4
From Japan
On 2016-05-16 17:16:18
It is plated but it is quick to rust.
This review is about item#49524797.
Carrier extension of moped
4
From Japan
On 2016-05-06 14:16:34
I was able to install somehow by trial and error as to whether the installation was unfamiliar without instructions. I think it is robust.
This review is about item#49524806.
Rear carrier mounting base reinforcement
4
From Japan
On 2015-09-13 09:36:43
It is perfect for rear carrier base. However, the black paint was peeled off and there were scratches.
This review is about item#49524806.

Related Products