Buy more than* S$200* and get FREE SHIPPING

Rod End Female Thread, Non Lubricated Right Hand Type

4.41 (17)
...see all>
Product Options
ADD TO CART
Dimensions dk (mm) Dimensions B (mm) Dimensions d3 (phi mm) Nominal Diameter Dimensions L (Min)(mm) Weight (g) Dimension h (mm) Dimension d2(phi mm) Specification Dimension d1(phi mm) Dimensions L4 (mm) Dimension d (phi mm) Dimension W (mm) Dimensions Alpha (degree) Dimension L2 (mm) Dimensions SD (mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions dk (mm) Dimensions B (mm) Dimensions d3 (phi mm) Nominal Diameter Dimensions L (Min)(mm) Weight (g) Dimension h (mm) Dimension d2(phi mm) Specification Dimension d1(phi mm) Dimensions L4 (mm) Dimension d (phi mm) Dimension W (mm) Dimensions Alpha (degree) Dimension L2 (mm) Dimensions SD (mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
31.75 23 31 M18x1.5 32 325.8 71 25 - 21.9 94 18 27 15 10 46 16.5 1pc 1 RENH-18 63368962 23.99 SGD
In stock
- - - M10x1.5 - - - - Right-hand thread - - - - - - - - 1PC 1 RENH-10 87026563 10.99 SGD
In stock
- - - - - - - - Right-hand thread - - - - - - - - 1PC 1 RENH-8 87026554 9.99 SGD
In stock
22.23 16 22 M12x1.75 22 107.4 50 17.5 Right-hand thread 15.4 66 12 19 13 6.5 32 12 1PC 1 RENH-12 49525673 12.99 SGD
In stock
12.7 9 13 M6x1 12 24.6 30 10 Right-hand thread 9.0 40 6 11 13 5 20 6.75 1PC 1 RENH-6 05326195 7.99 SGD
In stock
28.58, 28.58 21, 21 28, 28 M16x2, M16x2 28, 28 219.6, 219.6 64, 64 22, 22 - 19.4, 19.4 85, 85 16, 16 22, 22 15, 15 8, 8 42, 42 15, 15 1pc 1 RENH-16 67265722 18.99 SGD
In stock
- - - - - - - - - - - - - - - - - 1pc 1 RENH-20 21111247 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 1
3 star 1
2 star 1
1 star 1
Review Rating: 4.41
17 Customer Reviews
The reviews are automatic translation.
On machine link
5
From Japan
On 2018-04-10 18:33:24
It is very handy for parts that want to keep costs down. It seems a bit disappointing because the appearance is not able to win the first-class manufacturer, but five stars.
This review is about item#5326195.
Machine support arm
5
From Japan
On 2018-03-05 18:20:33
I am satisfied with both quality and price. There is no problem for durability at the moment.
This review is about item#87026554.
Brake pump
1
From Japan
On 2017-12-29 17:58:25
* I can purchase from one piece, but I bought it because it is cheap. · There is a catch on the movement of the ball. (We stopped using them.) · Since the liner part in contact with the outer circumference of the ball is installed nonuniformly, the threading part and the ball center are displaced (This part is not manufactured precisely, so the movement is bad).
This review is about item#87026554.
Machine maintenance
5
From Japan
On 2017-12-19 20:17:19
It is very helpful with prompt response. I would like to use it again.
This review is about item#87026554.
Mechanical parts
2
From Japan
On 2017-10-18 16:11:04
I purchased several pieces, but there are things with different shapes. The movement of the ball is astringent.
This review is about item#5326195.
Maintenance of motorcycles
5
From Japan
On 2017-09-27 20:32:30
I used it for change link of old car. Although the original change link is a structure with many loose coupling only by the pin, it became to operate without rattling by using this part.
This review is about item#87026554.
Used for self-made of the vehicle's stabilizer link
5
From Japan
On 2017-08-29 18:55:45
Purchased together with things of external thread type. This also produced good quality, solid. I am worried about durability along with external thread type.
This review is about item#87026563.
Taking a pillow of shift rod somewhere
5
From Japan
On 2017-07-27 21:39:17
Used for pylosing the shift rod of Grom. I think that it is good to see the shift rod even once. If you have nut and nylon lock nut and bolt on this, you can exchange easily. Katchi crash shift is decided. 2000 kilometers after exchange now No problem. Durability is unknown.
This review is about item#5326195.
Mounting of steering damper on bike
5
From Japan
On 2017-02-26 21:08:38
There was too little wall thickness ... It was hard to install.
This review is about item#5326195.
backstep
5
From Japan
On 2016-08-14 19:35:30
Since the brake side joint of the back step of imported goods was anxious about the strength with resin, purchase, tightening of the screw was securely applied with torque and it was relieved. Brake = It concerns life.
This review is about item#87026554.

Related Products