Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension W (mm) Dimensions Alpha (degree) Dimension L2 (mm) Dimensions SD (mm) Dimensions C (mm) Dimensions dk (mm) Dimensions B (mm) Dimensions d3 (phi mm) Nominal Diameter Dimensions L (Min)(mm) Weight (g) Dimension h (mm) Dimension d2(phi mm) Specification Dimension d1(phi mm) Dimensions L4 (mm) Dimension d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension W (mm) Dimensions Alpha (degree) Dimension L2 (mm) Dimensions SD (mm) Dimensions C (mm) Dimensions dk (mm) Dimensions B (mm) Dimensions d3 (phi mm) Nominal Diameter Dimensions L (Min)(mm) Weight (g) Dimension h (mm) Dimension d2(phi mm) Specification Dimension d1(phi mm) Dimensions L4 (mm) Dimension d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14 14 5 24 9 15.88 12 16 M8x1.25 16 44.3 36 12.5 Left-hand thread 10.4 48 8 1PC 1 RENH-8L 49525682 9.99 SGD
In stock
11 13 5 20 6.75 12.70 9 13 M6x1 12 24.6 30 10 - 9 40 6 1pc 1 RENH-6L 49721507 7.99 SGD
In stock
17 13 6.5 28 10.5 19.05 14 19 M10x1.5 20 71.2 43 15 - 12.9 57 10 1pc 1 RENH-10L 65650838 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
As a replacement part of the motorcycle
5
From Japan
On 2017-08-23 15:09:08
It is easy to find special things, and it is cheap and saved.
This review is about item#49721507.
When tool making
5
From Japan
On 2017-02-28 01:21:11
Although we have installed, we are using it for no problem with its use.
This review is about item#49525682.

Related Products