Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Nominal Diameter Dimensions Alpha (degree) Weight (g) Dimensions SD (mm) Dimensions dk (mm) Dimensions L (Min)(mm) Dimension h (mm) Dimension d1(phi mm) Dimensions L4 (mm) Dimension d (phi mm) Dimensions C (mm) Specification Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter Dimensions Alpha (degree) Weight (g) Dimensions SD (mm) Dimensions dk (mm) Dimensions L (Min)(mm) Dimension h (mm) Dimension d1(phi mm) Dimensions L4 (mm) Dimension d (phi mm) Dimensions C (mm) Specification Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M6x1 13 24.2 20 12.7 21 36 9 46 6 6.75 Left-hand thread 9 1PC 1 REN-6L 49525716 7.99 SGD
In stock
M8x1.25 14 33.3 24 15.88 25 42 10.4 54 8 9 - 12 1pc 1 REN-8L 11694533 9.99 SGD
In stock
M16x2 15 188.8 42 28.58 37 66 19.4 87 16 15 - 21 1pc 1 REN-16L 49724553 17.99 SGD
In stock
M10x1.5, M10x1.5 13, 13 55.1, 55.1 28, 28 19.05, 19.05 28, 28 48, 48 12.9, 12.9 62, 62 10, 10 10.5, 10.5 - 14, 14 1pc 1 REN-10L 67265738 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 2
3 star 1
2 star 1
1 star 1
Review Rating: 4.27
15 Customer Reviews
The reviews are automatic translation.
Motorcycle parts
5
From Japan
On 2018-04-02 09:33:05
Purchased for replacement of the shift rod. It is satisfying if you consider it as a consumable item normally.
This review is about item#49525716.
bike
5
From Japan
On 2017-10-10 16:11:38
Fabrication for self-made link adjustment, durable, accurate and good for left screw was also good.
This review is about item#67265738.
Car arm
5
From Japan
On 2017-09-29 16:50:50
When I was worried about exchanging the Piro section of the rear arm of the car I found it with Monotaro and was saved. I do not know the life span, but it's cheap and it's really nice
This review is about item#49724553.
Rod end exchange
5
From Japan
On 2017-09-08 05:39:45
I tried replacing it because the play of the existing rod end has increased. I can use it without problems but I am going to do it for long
This review is about item#11694533.
Used when installing parts around the car engine
5
From Japan
On 2017-08-15 17:53:53
It is a good product with excellent cost performance! We will also purchase.
This review is about item#11694533.
Cart handle shaft end
4
From Japan
On 2017-03-28 19:21:47
I think that there is no problem if it exchanges frequently because it is cheaper than the pillow ball I used so far. (Currently, problems do not arise.)
This review is about item#11694533.
Parts production
2
From Japan
On 2017-03-17 00:32:16
Buy THK 's rod end at the same time. Compared to THK, the movement is clearly obvious. Is it \ 200 difference ...? However, if there is no problem in use with this, if the durability is remarkably good on the contrary, the evaluation will be reversed, so we will compare and use it.
This review is about item#49525716.
Cart handle shaft end
4
From Japan
On 2017-03-05 21:18:20
There is no problem as far as the product so far. The proof stress will be verified in the future.
This review is about item#49525716.
Used in the tie rod end of the cart
5
From Japan
On 2016-08-25 18:47:47
I can buy it cheaper than a cart shop and use it without any problem in particular.
This review is about item#11694533.
backstep
5
From Japan
On 2016-08-14 19:30:47
Although I purchased the back step of imported goods, I purchased a missing item, maker and import agent also contacted it several times but because I do not know it. Thanks for saving, thank you.
This review is about item#49525716.

Related Products