Buy more than* S$200* and get FREE SHIPPING

Rear Light TL-62S

Caution
This product is rain-proof. But do not use in water nor spot strong water flows. Installed battery is for test only. Battery amount is not guaranteed. Lighting hors is calculated under general using condition. It differs depends on battery function and temperature.
Compatible Diameter (mm)
phi25 to 31.8
Luminous Body
Ultra-bright red light-emitting LEDx5
Lighting Time
(Continuous) 30h, (flashing) 60h, (wave-like flashes) 300h
Body Color
Smoke Gray
Material (substrate)
Bakelite
Mode
Lighting / 3 mode (continuous wave flashing flashing)
Material (lens)
(Body case) polycarbonate
Battery
AAA batteries x2 (trial) Accessories
Luminescent Color
Red
Dimensions (Length L x Width W x Height H) (mm)
100x40x22
Lens Color
Clear Red
Weight (g)
(Including Attachment, excluding battery) 56
Material
(Electrodes, etc.) stainless steel, (attachment) polyamide, other LED and other electronic parts
Accessories
(Four alkaline batteries x2 Panasonic single), seat post mounting mount, saddle bag hook, carrier mount battery trial
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TL-62S 49525585 -
Discontinued
[x]
ADD TO CART