Buy more than* S$200* and get FREE SHIPPING

Rear Light TL-110

4.00 (1)
Caution
This product is rain-proof. But do not use in water nor spot strong water flows. Installed battery is for test only. Battery amount is not guaranteed. Lighting hors is calculated under general using condition. It differs depends on battery function and temperature.
Compatible Diameter (mm)
phi20 to 45
Luminous Body
Ultra-bright red light-emitting LEDx2
Lighting Time
(Continuous) 30h, (flashing) 100h, (Flashing) 300h
Body Color
Smoke Gray
Material (substrate)
Bakelite
Mode
Lighting / 3 mode (continuous flashing alternately flashing)
Material (lens)
(Body case) polycarbonate
Battery
AA batteries x1 (trial) Accessories
Luminescent Color
Red
Dimensions (Length L x Width W x Height H) (mm)
100x30x23
Lens Color
Clear Red
Weight (g)
(Including Attachment, excluding battery) 48
Material
(Electrodes, etc.) stainless steel, (attachment) polyamide, other LED and other electronic parts
Accessories
(Three alkaline batteries x1 Panasonic single), seat post, etc. mounting mount, saddle bag clip battery trial
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TL-110 49525594 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Plan to use in the brevet
4
From Japan
On 2014-04-22 23:52:49
Although I do not know yet whether become how much run-time is happy if give me with overnight at the lighting at all times because it is a single AA battery. It bracket fixed also easy to use Well, there is no particular complaints so far. Waterproof is so far unknown.
This review is about item#49525594.