Buy more than* S$200* and get FREE SHIPPING

Carpenter Saw

5.00 (1)
Blade Length (mm)
270
Cutting Width
0.96mm
Plate Thickness (mm)
0.66
Pitch (mm)
1.75
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 15020 58392031 24.58 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bamboo forest maintenance
5
From Japan
On 2017-03-14 22:46:48
I was able to feel the different power of bamboo-only and universal saw used up to now.
This review is about item#58392031.

Related Products