Buy more than* S$200* and get FREE SHIPPING

Saw Blade 270

4.50 (2)
Blade Length (mm)
270, 270
Cutting Width (mm)
0.96, 0.96
Cutting Width
0.96mm
Plate Thickness (mm)
0.66, 0.66
Pitch (mm)
1.75, 1.75
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 15021 58392047 10.06 SGD
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
To cut too much bamboo.
5
From Japan
On 2017-03-20 20:55:10
Replacement blades are easy to replace and they are well handy because they are well cut.
This review is about item#58392047.
Cut the bamboo for Ikebana
4
From Japan
On 2015-12-21 17:13:00
The new blade will break well
This review is about item#58392047.

Related Products