Buy more than* S$200* and get FREE SHIPPING

Pruning Saw 240

5.00 (1)
Blade Length (mm)
225, 225
Cutting Width
0.93mm, 0.93mm
Plate Thickness (mm)
0.6, 0.6
Pitch (mm)
1.5, 1.5
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 8102 58392083 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used to cut thin side branches of persimmon with sawing without using scissors
5
From Japan
On 2016-02-16 07:06:44
I work with a saw to organize the side branches, but I use it for a thin side branch that I can not work with a middle eye blade. For the eyes which are finer than ordinary fine-edged blades, I initially thought that it would take time to cut and was difficult to use, but became oblivious if I got used to it. Because the low price is the most attractive in the first place, we plan to purchase replacement blades in the future.
This review is about item#58392083.

Related Products