Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Carpenter Saw

5.00 (3)
Blade Length (mm)
200
Cutting Width
0.7mm
Plate Thickness (mm)
0.5
Pitch (mm)
1.75
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 15086 58392101 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Production of woodwork work
5
From Japan
On 2017-03-22 21:07:03
I used saws from other manufacturers so far, but I tried using the super major zet saw for the first time. Anyway, as long as the blade does not come, it gets cut off enough to be moved. Durability is so reasonable that it is better to use the blade in a bad way if you cut off a certain number of pieces. The section is also beautiful, and now I can not think of anything else.
This review is about item#58392101.
Cutting wood
5
From Japan
On 2015-06-09 11:25:32
Easy to use. It gets off well. The price is also cheap and I should say that.
This review is about item#58392101.
Slug
5
From Japan
On 2015-04-08 16:15:58
It gets off well. It is light and easy to use.
This review is about item#58392101.

Related Products