Buy more than* S$200* and get FREE SHIPPING

Saw Blade

4.50 (2)
Blade Length (mm)
200, 200
Cutting Width
0.7mm, 0.7mm
Plate Thickness (mm)
0.5, 0.5
Pitch (mm)
1.75, 1.75
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 15087 58392117 7.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Production of woodwork work
5
From Japan
On 2017-03-22 21:08:57
The sharpness is wonderful, but its durability is so much so I try to replace it as soon as the blade comes up.
This review is about item#58392117.
Wood work
4
From Japan
On 2017-02-06 10:48:38
Working in the sharpness of the sharpness also tires, and the shit cutter is bad finish. It is a sharpness that you can mistake if you replace the blade. But there is resistance to throwing out the sharp blade which is a bit sharp.
This review is about item#58392117.

Related Products