Buy more than* S$200* and get FREE SHIPPING

Pruning Saw Handle

5.00 (5)
Shape
Pistol, Pistol
Compatible
(Thickness 0.5mm) / (c) Zettoso: 8 cun eyes, was guidance 8 cun eyes, III8 suns eyes, and hardwood 250, handy carpenter eyes, (thickness 0.6mm) / (c) Zettoso: 265, III265, alpha265, Dekoraso, Dekoraso Hosoha, Takehi mushrooms 240, pruning th frame 240, Pa, (Thickness 0.5mm) / (blade) Zettoso: 8 cun first guidance was 8 cun eyes,, III8 Dimensions eyes, tree 250, handy carpenter eyes, and hardness (thickness 0.6mm) / (blade) Zettoso: 265, III265, 240 α265, Dekoraso, Dekoraso Hosoha, Takehi mushrooms, pruning th frame 240, Paipuso: 240, tapered, flat 225, Peymann, siding saw 120, (thickness 0.66mm) / (blade) Zettoso: 300 Tatehiki, Take挽 270, 300 Paipuso
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 15996 58392214 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Cutting of pipes and bamboo
5
From Japan
On 2018-03-12 15:45:48
Although I used general things of both hands before, it is very easy to use when cutting while holding material with one hand, such as pipe and bamboo cutting. I tried buying it for trial, but I was glad I could buy it more than I expected! I thought it was a product.
This review is about item#58392214.
Cutting wood
5
From Japan
On 2017-10-05 12:39:03
It is light and fits in the hand, and it gets caught in the hand when pulling it, so it's very good to grasp, so it's very good.
This review is about item#58392214.
Craft of wood
5
From Japan
On 2017-08-10 13:54:01
It is easy to grasp. It is easy to use because you can work with one hand.
This review is about item#58392214.
Tree pruning
5
From Japan
On 2016-11-14 18:36:41
I think that it is hard to drop and easy to use because the shape under the handle hooks.
This review is about item#58392214.
Disconnection
5
From Japan
On 2015-04-05 21:28:37
It is easy to grasp. So I think that it is easy to use.
This review is about item#58392214.

Related Products