Buy more than* S$200* and get FREE SHIPPING

Saw 265

5.00 (3)
Blade Length (mm)
265, 265
Cutting Width
0.92mm, 0.92mm
Plate Thickness (mm)
0.6, 0.6
Pitch (mm)
1.75, 1.75
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 30002 58392424 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Wood cutting
5
From Japan
On 2017-01-30 19:55:54
Purchased with Lifeso Electric Works Pecker 90 Blade. It is convenient to use hands. I bought this because I had Life Saugide, but if you are buying it for the first time, it may be better to buy it with the Saigade set.
This review is about item#58392424.
DIY do-it-yourself
5
From Japan
On 2016-07-09 20:24:25
Easy to use, it is the best for those who are noisy if it is an electric tool, it is best to cut
This review is about item#58392424.
Panel making
5
From Japan
On 2014-12-23 19:20:01
Buy with Life Saugide at the same time. It feels good to cut straight. It is hard to shake even without a guide. It is going to be a classic saw for a while.
This review is about item#58392424.

Related Products