Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Saw 265 Blade

4.60 (5)
Blade Length (mm)
265, 265
Cutting Width (mm)
0.92, 0.92
Cutting Width
0.92mm
Plate Thickness (mm)
0.6, 0.6
Pitch (mm)
1.75, 1.75
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 30003 58392433 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Replacing the company's saw blade
5
From Japan
On 2018-04-20 15:58:04
This saw sharpness is good. When it gets older, the price is also cheap so I will exchange it immediately.
This review is about item#58392433.
I always stock 1 stock
5
From Japan
On 2018-02-06 19:05:23
It is sensuous, but the goodness of sharpness lasts for a long time, and it becomes easy to understand because the sharpness drops suddenly when it comes to the replacement time. Because the price is reasonable, I will repeat.
This review is about item#58392433.
Cutting wood
3
From Japan
On 2017-12-07 14:38:39
To use it with a separately sold guide, there are only options for this item. I am satisfied with Saigaid and purchase this product whenever sharpness is bad. However, I do not know if I am using heavy saugides or not, but I feel that sharpness will be worse for a while. Satisfaction will go up if you last a long time.
This review is about item#58392433.
Life saw 9th reserve
5
From Japan
On 2017-03-13 19:56:48
Purchased as a spare blade replacement for "Saigaido saw set" previously purchased here. Sharpness is good and it is easy to use for DIY amateur like me, but there is no shop closest to us, and here was affordable at mail-order site. I want to repeat in the future.
This review is about item#58392433.
Cutting of rafters
5
From Japan
On 2014-06-03 14:04:36
You can clean beautifully at 90 degrees by using the guide ... This is good! It is!
This review is about item#58392433.

Related Products