Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

5.00 (2)
Blade Length (mm)
175
Cutting Width
0.95mm
Plate Thickness (mm)
0.5
Pitch (mm)
1.4
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 30017 58392467 13.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cutting of plywood
5
From Japan
On 2017-01-15 09:14:24
I feel uneasy about the color of the grip, but the usability is very good. I do not know the durability of the blade yet, but it cuts well. The blade is thin and the clams are small, so the cut is also beautiful. Although it is said that it is thin, it is thicker than that of the craft of Olfa so it can be cut securely. Grip was also a good product that is easy to hold because it is shaped to put power into the little finger and is considered very well. If it's a bit of work, you can do anything with this one.
This review is about item#58392467.
Used for making racks
5
From Japan
On 2014-09-02 21:40:39
It is sharp enough to say what the saw you used was what it was. I will go to Switzerland without putting my strength. Cleanness at the start of cutting is a special mention.
This review is about item#58392467.

Related Products