Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Spare Saw Blade

4.00 (1)
Blade Length (mm)
175, 175
Cutting Width
0.96mm, 0.96mm
Plate Thickness (mm)
0.5, 0.5
Pitch (mm)
1.4, 1.4
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 30018 58392476 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For replacement
4
From Japan
On 2018-04-16 13:43:03
After replacing the blades, the sharpness became much better. I can cut well.
This review is about item#58392476.

Related Products