Buy more than* S$200* and get FREE SHIPPING

Live Tree Saw

4.67 (3)
Blade Length (mm)
175, 175
Cutting Width
0.66mm, 0.97mm
Plate Thickness (mm)
0.5, 0.5
Blade Length (mm)
180
Pitch (mm)
2.15, 2.15
Overall Length (mm)
298
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 30019 58392485 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Logging work of miscellaneous forest
5
From Japan
On 2017-05-12 09:22:17
It is light and easy to hold, it breaks well. It is an easy victory until about 15 cm. Obviously, if you only try to put a load on pulling, it is no problem that the blade is thin.
This review is about item#58392485.
From the exchange of blades · · ·
4
From Japan
On 2017-04-05 20:59:06
If I used it for about 3 years, since the blade crooked indeed, it is re-purchase. There was also a replacement blade on the manufacturer site. It would be good if there was handling of the blade.
This review is about item#58392485.
Cutting of garden tree
5
From Japan
On 2013-07-25 01:57:28
When opening the product, I thought that the blades are smaller and I do not depend on the peron pelon than I thought. However, it can be used without problems, since it is a pulling teeth. Sharpness is good, if you do it, it is easy to drop a fairly large branch easily ... oh. If you drop branches up to about 10 cm in diameter, this is more than enough.
This review is about item#58392485.

Related Products