Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pruning Saw Spare Blade

5.00 (1)
Blade Length (mm)
175
Cutting Width
0.98mm
Plate Thickness (mm)
0.5
Pitch (mm)
2.15
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 30020 58392494 11.99 SGD
Shipped after 2018-06-21
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I use it to cut branches of standing trees
5
From Japan
On 2015-03-05 18:27:09
From the feature that it is lighter, excellent in taste and easy to use, I have run out of 175 S 3 replacement blades in 7 years. I would like to use it in the future.
This review is about item#58392494.

Related Products